Zoro Homepage

Grade 1 Exit Device Trim, Classroom Security Function, Key Outside Retracts Latch, Key Inside Unlock

  • Mfr # 70-716 ETJ RHRB 26D

  • Zoro # G709948945


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Width
4.25 in
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-716 ETJ RHRB 26D
Zoro #
G709948945
UPC #
197163158713
Country of Origin
United States

Dimensions

Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Material
Metal
Door Handing
Right Hand Reverse
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Cylinder Type
SFIC Prep Less Core
Grade
Grade 1
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices

Description

Grade 1 Exit Device Trim, Classroom Security Function, Key Outside Retracts Latch, Key Inside Unlocks/Locks Outside Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, SFIC Prep Less Core, J Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.