Zoro Homepage

Grade 1 Exit Device Trim, Classroom Security Function, Key Outside Retracts Latch, Key Inside Unlock

  • Mfr # 716 ETL LHRB 26D

  • Zoro # G309949069


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Rim Cylinder Inside, 1-1/2 In. Mortise Cylinder Outside
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Material
Brass or Bronze
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716 ETL LHRB 26D
Zoro #
G309949069
UPC #
197163157044
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in

Details

Item
Exit Device Trim
Cylinder Type
Rim Cylinder Inside, 1-1/2 In. Mortise Cylinder Outside
Finish
Satin Chrome
Material
Brass or Bronze
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Grade
Grade 1

Description

Grade 1 Exit Device Trim, Classroom Security Function, Key Outside Retracts Latch, Key Inside Unlocks/Locks Outside Trim, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Rim Cylinder Inside, 1-1/2 In. Mortise Cylinder Outside, L Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.