Grade 1 Exit Device Trim, Dummy, For Concealed Vertical Rod 8400, 8600 Series Devices, L Lever, RH

  • Mfr # 710-4 ETL RHRB 26D

  • Zoro # G609949011


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Right Hand Reverse
Width
4.25 in
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-4 ETL RHRB 26D
Zoro #
G609949011
UPC #
197163157945
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Door Handing
Right Hand Reverse
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Material
Brass or Bronze
Grade
Grade 1

Description

Grade 1 Exit Device Trim, Dummy, For Concealed Vertical Rod 8400, 8600 Series Devices, L Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.