
Grade 1 Exit Device Trim, Dummy, For Concealed Vertical Rod 8400, 8600 Series Devices, P Lever, LH
Mfr # 710-4 ETP LHRB 26D
Zoro # G609949035
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Length
12.5 in
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710-4 ETP LHRB 26D
Zoro #
G609949035
UPC #
197163157938
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Material
Brass or Bronze
Grade
Grade 1
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Description
Grade 1 Exit Device Trim, Dummy, For Concealed Vertical Rod 8400, 8600 Series Devices, P Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.