
Grade 1 Exit Device Trim, Dummy, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices,
Mfr # 710 ETL LHRB 10B
Zoro # G516476013
product price: $828.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Left Hand Reverse
Type
Trim
For Door Thickness
1-3/4 in
Fire Rating - Door Hardware
No
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710 ETL LHRB 10B
Zoro #
G516476013
UPC #
197163369539
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Details
Door Handing
Left Hand Reverse
Type
Trim
Fire Rating - Door Hardware
No
Exit Device Type
Trim
Grade
Grade 1
Fire Rated
No
Color
Oil Rubbed Bronze
Item
Exit Device Trim
Finish
Oil Rubbed Bronze
Material
Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.