
Grade 1 Exit Device Trim, Dummy, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, B
Mfr # 710 ETB LHRB 26D
Zoro # G109949054
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Length
12.5 in
Required Door Thickness
1-3/4 in
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710 ETB LHRB 26D
Zoro #
G109949054
UPC #
197163158041
Country of Origin
United States
Dimensions
Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in
Details
Item
Exit Device Trim
Finish
Satin Chrome
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Grade
Grade 1
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Description
Grade 1 Exit Device Trim, Dummy, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, B Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.