Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Exit Device Trim, Dummy, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, J

  • Mfr # 710 ETJ LHRB 26D

  • Zoro # G709949157


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Required Door Thickness
1-3/4 in
Door Handing
Left Hand Reverse
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710 ETJ LHRB 26D
Zoro #
G709949157
UPC #
197163158027
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in

Details

Item
Exit Device Trim
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Material
Brass or Bronze
Grade
Grade 1
Finish
Satin Chrome

Description

Grade 1 Exit Device Trim, Dummy, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, J Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.