
Grade 1 Exit Device Trim, Dummy, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, L
Mfr # 710 ETL LHRB 3
Zoro # G509949173
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Material
Brass
Width
4.25 in
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Door Handing
Left Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
710 ETL LHRB 3
Zoro #
G509949173
UPC #
197163158003
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
Grade
Grade 1
Material
Brass
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Door Handing
Left Hand Reverse
Finish
Bright Brass
For Use With
ET Lever Control Trim
Description
Grade 1 Exit Device Trim, Dummy, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, L Lever, LHR, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.