Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Exit Device Trim, Dummy, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, P

  • Mfr # 710 ETP LHRB 26D

  • Zoro # G709948990


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Left Hand Reverse
Finish
Satin Chrome
Width
4.25 in
Required Door Thickness
1-3/4 in
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710 ETP LHRB 26D
Zoro #
G709948990
UPC #
197163157976
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Grade
Grade 1
Material
Brass or Bronze
For Use With
ET Lever Control Trim

Description

Grade 1 Exit Device Trim, Dummy, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, P Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.