Zoro Homepage

Grade 1 Exit Device Trim, Dummy, Freewheeling Trim - No Outside Operation, For Surface Vertical Rod

  • Mfr # 740 ETJ LHRB 26D

  • Zoro # G709949065


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Length
12.5 in
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740 ETJ LHRB 26D
Zoro #
G709949065
UPC #
197163157020
Country of Origin
United States

Dimensions

Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
For Use With
ET Lever Control Trim
Grade
Grade 1
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Material
Brass or Bronze

Description

Grade 1 Exit Device Trim, Dummy, Freewheeling Trim - No Outside Operation, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, J Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.