
Grade 1 Exit Device Trim, Dummy, Freewheeling Trim - No Outside Operation, For Surface Vertical Rod
Mfr # 740 ETL LHRB 26D
Zoro # G009949116
product price: $653.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Width
4.25 in
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
740 ETL LHRB 26D
Zoro #
G009949116
UPC #
197163157013
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
Grade
Grade 1
For Use With
ET Lever Control Trim
Door Handing
Left Hand Reverse
Material
Brass or Bronze
Finish
Satin Chrome
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Description
Grade 1 Exit Device Trim, Dummy, Freewheeling Trim - No Outside Operation, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, L Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.