
Grade 1 Exit Device Trim, Freewheeling Trim, Key Retracts Latch, For Surface Vertical Rod and Mortis
Mfr # 744 ETL LHRB 26D
Zoro # G709948976
product price: $624.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Left Hand Reverse
Length
12.5 in
Cylinder Type
Rim for Rim Devices, 1-3/4 In. Mortise for Mortise Devices
Grade
Grade 1
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
744 ETL LHRB 26D
Zoro #
G709948976
UPC #
197163156887
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Door Handing
Left Hand Reverse
Cylinder Type
Rim for Rim Devices, 1-3/4 In. Mortise for Mortise Devices
Grade
Grade 1
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Brass or Bronze
Description
Grade 1 Exit Device Trim, Freewheeling Trim, Key Retracts Latch, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Rim Cylinder for Rim Devices, 1-3/4 In. Mortise Cylinder for Mortise Devices, L Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.