Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89

  • Mfr # 60-704 ETJ LHRB 26D

  • Zoro # G209948940


product price:  $658.99
/ea
Free Shipping & Returns

Key Features

Width
4.25 in
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Cylinder Type
Sargent LFIC Less Core
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-704 ETJ LHRB 26D
Zoro #
G209948940
UPC #
197163160594
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Cylinder Type
Sargent LFIC Less Core
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Finish
Satin Chrome
Grade
Grade 1
Door Handing
Left Hand Reverse

Description

Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, Sargent LFIC Less Core, J Lever, Satin Chrome Finish, Left-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.