Shop SARGENT
See all product information
Create Account
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89
- Mfr # 60-704 ETL LHRB 26D
- Zoro # G309948949
product price:Â
$
612.99
/ea
Free Shipping & Returns
Key Features
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Finish
Satin Chrome
Length
12.5 in
Width
4.25 in
Cylinder Type
Sargent LFIC Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-704 ETL LHRB 26D
- Zoro #
- G309948949
- UPC #
- 197163160587
- Country of Origin
- United States
- Item
- Exit Device Trim
- Features
- For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
- Finish
- Satin Chrome
- Cylinder Type
- Sargent LFIC Less Core
- Door Handing
- Left Hand Reverse
- Grade
- Grade 1
- Material
- Brass or Bronze
- For Use With
- ET Lever Control Trim
Dimensions
- Length
- 12.5 in
- Width
- 4.25 in
- Required Door Thickness
- 1-3/4 in
Description
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, Sargent LFIC Less Core, L Lever, Satin Chrome Finish, Left-Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.