Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89

  • Mfr # 60-704 ETL RHRB 26D

  • Zoro # G109949160


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Door Handing
Right Hand Reverse
Required Door Thickness
1-3/4 in
Cylinder Type
Sargent LFIC Less Core
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-704 ETL RHRB 26D
Zoro #
G109949160
UPC #
197163160570
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in

Details

Item
Exit Device Trim
Finish
Satin Chrome
Door Handing
Right Hand Reverse
Cylinder Type
Sargent LFIC Less Core
Material
Brass or Bronze
Grade
Grade 1
For Use With
ET Lever Control Trim
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices

Description

Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, Sargent LFIC Less Core, L Lever, Satin Chrome Finish, Right-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.