
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89
Mfr # 60-704 ETP LHRB 26D
Zoro # G709949171
product price:Â $658.99
/ea
Free Shipping & Returns
Key Features
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-704 ETP LHRB 26D
Zoro #
G709949171
UPC #
197163160563
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
For Use With
ET Lever Control Trim
Grade
Grade 1
Door Handing
Left Hand Reverse
Material
Brass or Bronze
Cylinder Type
Sargent LFIC Less Core
Finish
Satin Chrome
Description
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, Sargent LFIC Less Core, P Lever, Satin Chrome Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.