Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89
- Mfr # 70-704 ETJ LHRB 26D
- Zoro # G109949269
product price:Â
$
658.99
/ea
Free Shipping & Returns
Key Features
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Length
12.5 in
Width
4.25 in
Grade
Grade 1
Door Handing
Left Hand Reverse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-704 ETJ LHRB 26D
- Zoro #
- G109949269
- UPC #
- 197163159017
- Country of Origin
- United States
Dimensions
- Length
- 12.5 in
- Width
- 4.25 in
- Required Door Thickness
- 1-3/4 in
Details
- Item
- Exit Device Trim
- Features
- For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
- Grade
- Grade 1
- Door Handing
- Left Hand Reverse
- Finish
- Satin Chrome
- Material
- Brass or Bronze
- For Use With
- ET Lever Control Trim
- Cylinder Type
- SFIC Prep Less Core
Description
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, SFIC Prep Less Core, J Lever, Satin Chrome Finish, Left-Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.