Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89

  • Mfr # 70-704 ETL RHRB 26

  • Zoro # G109949276


product price:  $658.99
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Width
4.25 in
Finish
Bright Chrome
For Use With
ET Lever Control Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-704 ETL RHRB 26
Zoro #
G109949276
UPC #
197163158997
Country of Origin
United States

Dimensions

Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Finish
Bright Chrome
For Use With
ET Lever Control Trim
Grade
Grade 1
Cylinder Type
SFIC Prep Less Core
Material
Brass or Bronze
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Door Handing
Right Hand Reverse

Description

Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, SFIC Prep Less Core, L Lever, Bright Chrome Finish, Right-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.