
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89
Mfr # 704 ETB LHRB 26D
Zoro # G309949076
product price:Â $658.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Width
4.25 in
Door Handing
Left Hand Reverse
Required Door Thickness
1-3/4 in
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
704 ETB LHRB 26D
Zoro #
G309949076
UPC #
197163159420
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
Finish
Satin Chrome
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Material
Brass or Bronze
Grade
Grade 1
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Description
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, 1-3/4-in Mortise Cylinder for Mortise Devices, B Lever, Satin Chrome Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.