
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89
Mfr # 704 ETB RHRB 26D
Zoro # G009949109
product price:Â $658.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Length
12.5 in
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
704 ETB RHRB 26D
Zoro #
G009949109
UPC #
197163159413
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Description
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, 1-3/4-in Mortise Cylinder for Mortise Devices, B Lever, Satin Chrome Finish, Right-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.