Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89

  • Mfr # 704 ETJ RHRB 26D

  • Zoro # G909949148


product price:  $658.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Grade
Grade 1
Material
Brass or Bronze
Length
12.5 in
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
704 ETJ RHRB 26D
Zoro #
G909949148
UPC #
197163159383
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Grade
Grade 1
Material
Brass or Bronze
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices

Description

Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, 1-3/4-in Mortise Cylinder for Mortise Devices, J Lever, Satin Chrome Finish, Right-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.