Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89

  • Mfr # 704 ETL LHRB 10

  • Zoro # G509949159


product price:  $658.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Left Hand Reverse
Required Door Thickness
1-3/4 in
Grade
Grade 1
Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704 ETL LHRB 10
Zoro #
G509949159
UPC #
197163026951
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in

Details

Item
Exit Device Trim
Door Handing
Left Hand Reverse
Grade
Grade 1
Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Material
Bronze
For Use With
ET Lever Control Trim
Finish
Satin Bronze Clear Coated

Description

Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, 1-3/4-in Mortise Cylinder for Mortise Devices, L Lever, Satin Bronze Clear Coated Finish, Left-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.