
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89
Mfr # 704 ETL RHRB 10
Zoro # G409949211
product price:Â $655.99
/ea
Free Shipping & Returns
Key Features
For Use With
ET Lever Control Trim
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Length
12.5 in
Grade
Grade 1
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704 ETL RHRB 10
Zoro #
G409949211
UPC #
197163159369
Country of Origin
United States
Dimensions
Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in
Details
Item
Exit Device Trim
For Use With
ET Lever Control Trim
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Grade
Grade 1
Material
Bronze
Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Door Handing
Right Hand Reverse
Finish
Satin Bronze Clear Coated
Description
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, 1-3/4-in Mortise Cylinder for Mortise Devices, L Lever, Satin Bronze Clear Coated Finish, Right-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.