Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89

  • Mfr # 704 ETP LHRB 10

  • Zoro # G009949154


product price:  $658.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Material
Bronze
Required Door Thickness
1-3/4 in
Grade
Grade 1
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
704 ETP LHRB 10
Zoro #
G009949154
UPC #
197163159352
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in

Details

Item
Exit Device Trim
Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Material
Bronze
Grade
Grade 1
For Use With
ET Lever Control Trim
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Door Handing
Left Hand Reverse
Finish
Satin Bronze Clear Coated

Description

Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, 1-3/4-in Mortise Cylinder for Mortise Devices, P Lever, Satin Bronze Clear Coated Finish, Left-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.