Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89

  • Mfr # 704 ETP RHRB 10B

  • Zoro # G909948981


product price:  $658.99
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Required Door Thickness
1-3/4 in
Width
4.25 in
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
704 ETP RHRB 10B
Zoro #
G909948981
UPC #
197163159338
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
For Use With
ET Lever Control Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Grade
Grade 1
Door Handing
Right Hand Reverse
Material
Bronze

Description

Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, 1-3/4-in Mortise Cylinder for Mortise Devices, P Lever, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.