Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89

  • Mfr # 704 ETP RHRB 26D

  • Zoro # G309949007


product price:  $658.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Length
12.5 in
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Width
4.25 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704 ETP RHRB 26D
Zoro #
G309949007
UPC #
197163159321
Country of Origin
United States

Dimensions

Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Cylinder Type
Rim for Rim Devices, 1-3/4" Mortise for Mortise Devices
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Grade
Grade 1
Material
Brass or Bronze
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse

Description

Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, 1-3/4-in Mortise Cylinder for Mortise Devices, P Lever, Satin Chrome Finish, Right-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.