
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89
Mfr # LC-704 ETL LHRB 26D
Zoro # G709948983
product price:Â $574.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Less Cylinder
Grade
Grade 1
Width
4.25 in
Door Handing
Left Hand Reverse
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-704 ETL LHRB 26D
Zoro #
G709948983
UPC #
197163117758
Country of Origin
United States
Dimensions
Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Cylinder Type
Less Cylinder
Grade
Grade 1
Door Handing
Left Hand Reverse
Material
Brass or Bronze
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Description
Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, Less Cylinder, L Lever, Satin Chrome Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.