Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 89

  • Mfr # LC-704 ETL RHRB 26D

  • Zoro # G409949068


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Length
12.5 in
Width
4.25 in
Cylinder Type
Less Cylinder
Finish
Satin Chrome
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-704 ETL RHRB 26D
Zoro #
G409949068
UPC #
197163117741
Country of Origin
United States

Dimensions

Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Cylinder Type
Less Cylinder
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Features
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices

Description

Grade 1 Exit Device Trim, Night Latch, Key Retracts Latch, For Rim and Mortise 8300, 8500, 8800, 8900, 9800, 9900 Series Devices, Less Cylinder, L Lever, Satin Chrome Finish, Right-Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.