Grade 1 Exit Device Trim, Non-Handed, Flat Pull Night Latch, Aluminum Painted
Mfr # 53 K HTB EN
Zoro # G214538747
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Length (In.)
1
Color
Aluminum Painted
Overall Width
5
series
Sargent Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53 K HTB EN
Zoro #
G214538747
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
1
Overall Width
5
Details
Finish
Aluminum Painted
Color
Aluminum Painted
series
Sargent Exit Device Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.