Zoro Homepage

Grade 1 Exit Device Trim, Passage Function, For Concealed Vertical Rod 8400, 8600 Series Devices,

  • Mfr # 715-4 ETB RHRB 26D

  • Zoro # G109948927


product price: $658.99
/ea
Free Shipping & Returns

Key Features

For Use With
ET Lever Control Trim
Finish
Satin Chrome
Length
12.5 in
Door Handing
Right Hand Reverse
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-4 ETB RHRB 26D
Zoro #
G109948927
UPC #
197163157242
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Door Handing
Right Hand Reverse
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Material
Brass or Bronze
Grade
Grade 1

Description

Grade 1 Exit Device Trim, Passage Function, For Concealed Vertical Rod 8400, 8600 Series Devices, B Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.