Zoro Homepage

Grade 1 Exit Device Trim, Passage Function, For Concealed Vertical Rod 8400, 8600 Series Devices,

  • Mfr # 715-4 ETF RHRB 26D

  • Zoro # G309948857


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Grade
Grade 1
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
For Use With
ET Lever Control Trim
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-4 ETF RHRB 26D
Zoro #
G309948857
UPC #
197163157228
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in

Details

Item
Exit Device Trim
Grade
Grade 1
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Material
Brass or Bronze
Finish
Satin Chrome

Description

Grade 1 Exit Device Trim, Passage Function, For Concealed Vertical Rod 8400, 8600 Series Devices, F Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.