Zoro Homepage

Grade 1 Exit Device Trim, Passage Function, For Concealed Vertical Rod 8400, 8600 Series Devices,

  • Mfr # 715-4 ETJ LHRB 26D

  • Zoro # G409948948


product price: $655.99
/ea
Free Shipping & Returns

Key Features

For Use With
ET Lever Control Trim
Length
12.5 in
Finish
Satin Chrome
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-4 ETJ LHRB 26D
Zoro #
G409948948
UPC #
197163157211
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Door Handing
Left Hand Reverse
Grade
Grade 1
Material
Brass or Bronze

Description

Grade 1 Exit Device Trim, Passage Function, For Concealed Vertical Rod 8400, 8600 Series Devices, J Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.