Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Exit Device Trim, Passage Function, For Concealed Vertical Rod 8400, 8600 Series Devices,

  • Mfr # 715-4 ETL LHRB 3

  • Zoro # G309948970


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Material
Brass
For Use With
ET Lever Control Trim
Length
12.5 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-4 ETL LHRB 3
Zoro #
G309948970
UPC #
197163157204
Country of Origin
United States

Dimensions

Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Material
Brass
For Use With
ET Lever Control Trim
Finish
Bright Brass
Door Handing
Left Hand Reverse
Grade
Grade 1

Description

Grade 1 Exit Device Trim, Passage Function, For Concealed Vertical Rod 8400, 8600 Series Devices, L Lever, LHR, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.