
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, J Lever, LHR,
Mfr # 715-8 ETJ LHRB 26D
Zoro # G309949175
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715-8 ETJ LHRB 26D
Zoro #
G309949175
UPC #
197163157150
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
4.25 in
Length
12.5 in
Details
Item
Exit Device Trim
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Features
For Rim (8800) and NB8700 Series Devices
Grade
Grade 1
Description
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, J Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.