
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, L Lever, LHR,
Mfr # 715-8 ETL LHRB 10
Zoro # G209949183
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze Clear Coated
Door Handing
Left Hand Reverse
Width
4.25 in
Required Door Thickness
1-3/4 in
For Use With
ET Lever Control Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715-8 ETL LHRB 10
Zoro #
G209949183
UPC #
197163157136
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
Finish
Satin Bronze Clear Coated
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Grade
Grade 1
Features
For Rim (8800) and NB8700 Series Devices
Material
Bronze
Description
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, L Lever, LHR, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.