
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, P Lever, RHR,
Mfr # 715-8 ETP RHRB 10
Zoro # G509949227
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Length
12.5 in
Width
4.25 in
Door Handing
Right Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715-8 ETP RHRB 10
Zoro #
G509949227
UPC #
197163157075
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Features
For Rim (8800) and NB8700 Series Devices
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Material
Metal
Description
Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, P Lever, RHR, Satin Bronze Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.