Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, P Lever, RHR,

  • Mfr # 715-8 ETP RHRB 26D

  • Zoro # G409949259


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
For Use With
ET Lever Control Trim
Length
12.5 in
Features
For Rim (8800) and NB8700 Series Devices
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715-8 ETP RHRB 26D
Zoro #
G409949259
UPC #
197163157068
Country of Origin
United States

Dimensions

Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in

Details

Item
Exit Device Trim
Material
Metal
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Grade
Grade 1
Finish
Satin Chrome
Door Handing
Right Hand Reverse

Description

Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, P Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.