Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Exit Device Trim, Passage Function, For Surface Vertical Rod and Mortise 8700, 8900 Series

  • Mfr # 715 ETB RHRB 26D

  • Zoro # G509948985


product price: $643.99
/ea
Free Shipping & Returns

Key Features

For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715 ETB RHRB 26D
Zoro #
G509948985
UPC #
197163157303
Country of Origin
United States

Dimensions

Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Finish
Satin Chrome
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Grade
Grade 1
Material
Brass or Bronze

Description

Grade 1 Exit Device Trim, Passage Function, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, B Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.