
Grade 1 Exit Device Trim, Passage Function, For Surface Vertical Rod and Mortise 8700, 8900 Series
Mfr # 715 ETF RHRB 10B
Zoro # G509948978
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Bronze
Length
12.5 in
For Use With
ET Lever Control Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715 ETF RHRB 10B
Zoro #
G509948978
UPC #
197163157297
Country of Origin
United States
Dimensions
Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Bronze
For Use With
ET Lever Control Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
Right Hand Reverse
Grade
Grade 1
Description
Grade 1 Exit Device Trim, Passage Function, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, F Lever, RHR, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.