
Grade 1 Exit Device Trim, Passage Function, For Surface Vertical Rod and Mortise 8700, 8900 Series
Mfr # 715 ETJ LHRB 26D
Zoro # G816475594
product price: $828.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Handing
Left Hand Reverse
For Door Thickness
1-3/4 in
Fire Rating - Door Hardware
No
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715 ETJ LHRB 26D
Zoro #
G816475594
UPC #
197163369577
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Details
Grade
Grade 1
Door Handing
Left Hand Reverse
Fire Rating - Door Hardware
No
Fire Rated
No
Exit Device Type
Trim
Type
Trim
Finish
Satin Chrome
Color
Satin Chrome
Material
Brass or Bronze
Item
Exit Device Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.