Zoro Homepage

Grade 1 Exit Device Trim, Passage Function, For Surface Vertical Rod and Mortise 8700, 8900 Series

  • Mfr # 715 ETL LHRB 10

  • Zoro # G209948902


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Finish
Satin Bronze Clear Coated
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Length
12.5 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715 ETL LHRB 10
Zoro #
G209948902
UPC #
197163157266
Country of Origin
United States

Dimensions

Length
12.5 in
Width
4.25 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Material
Bronze
Finish
Satin Bronze Clear Coated
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Door Handing
Left Hand Reverse
Grade
Grade 1
For Use With
ET Lever Control Trim

Description

Grade 1 Exit Device Trim, Passage Function, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, L Lever, LHR, Satin Bronze Clear Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.