
Grade 1 Exit Device Trim, Passage Function, For Surface Vertical Rod and Mortise 8700, 8900 Series
Mfr # 715 ETP LHRB 26D
Zoro # G909948936
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Width
4.25 in
Required Door Thickness
1-3/4 in
Grade
Grade 1
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715 ETP LHRB 26D
Zoro #
G909948936
UPC #
197163157259
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
Grade
Grade 1
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Material
Brass or Bronze
Door Handing
Left Hand Reverse
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Description
Grade 1 Exit Device Trim, Passage Function, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, P Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.