Zoro Homepage

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks wh

  • Mfr # 60-706 ETL RHRB 26D

  • Zoro # G116475591


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Chrome
Type
Trim
Door Handing
Right Hand Reverse
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-706 ETL RHRB 26D
Zoro #
G116475591
UPC #
197163369140
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in

Details

Color
Satin Chrome
Type
Trim
Door Handing
Right Hand Reverse
Fire Rated
No
Grade
Grade 1
Exit Device Type
Trim
Item
Exit Device Trim
Finish
Satin Chrome
Fire Rating - Door Hardware
No
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.