Zoro Homepage

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe

  • Mfr # 60-706-4 ETB RHRB 10B

  • Zoro # G509949289


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Width
4.25 in
Length
12.5 in
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-706-4 ETB RHRB 10B
Zoro #
G509949289
UPC #
197163160501
Country of Origin
United States

Dimensions

Width
4.25 in
Length
12.5 in
Required Door Thickness
1-3/4 in

Details

Item
Exit Device Trim
Features
For Concealed Vertical Rod (8400, 8600 Series) Devices
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Door Handing
Right Hand Reverse
Cylinder Type
Sargent LFIC Less Core
Grade
Grade 1
Material
Metal
For Use With
ET Lever Control Trim

Description

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Concealed Vertical Rod 8400, 8600 Series Devices, Sargent LFIC Less Core, B Lever, RHR, Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.