Zoro Homepage

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe

  • Mfr # 60-706-8 ETL LHRB 26D

  • Zoro # G409949280


product price: $658.99
/ea
Free Shipping & Returns

Key Features

For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Cylinder Type
Sargent LFIC Less Core
Width
4.25 in
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-706-8 ETL LHRB 26D
Zoro #
G409949280
UPC #
197163160471
Country of Origin
United States

Dimensions

Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in

Details

Item
Exit Device Trim
For Use With
ET Lever Control Trim
Features
For Rim (8800) and NB8700 Series Devices
Cylinder Type
Sargent LFIC Less Core
Grade
Grade 1
Material
Brass or Bronze
Finish
Satin Chrome
Door Handing
Left Hand Reverse

Description

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, Sargent LFIC Less Core, L Lever, LHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products