
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 60-706-8 ETL RHRB 26D
Zoro # G109949290
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
Width
4.25 in
Cylinder Type
Sargent LFIC Less Core
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-706-8 ETL RHRB 26D
Zoro #
G109949290
UPC #
197163160464
Country of Origin
United States
Dimensions
Width
4.25 in
Required Door Thickness
1-3/4 in
Length
12.5 in
Details
Item
Exit Device Trim
Door Handing
Right Hand Reverse
Cylinder Type
Sargent LFIC Less Core
Finish
Satin Chrome
Features
For Rim (8800) and NB8700 Series Devices
Grade
Grade 1
Material
Brass or Bronze
For Use With
ET Lever Control Trim
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, Sargent LFIC Less Core, L Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.