Zoro Homepage

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe

  • Mfr # 60-706-8 ETW RHRB 26D

  • Zoro # G109949122


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Grade
Grade 1
Required Door Thickness
1-3/4 in
Features
For Rim (8800) and NB8700 Series Devices
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-706-8 ETW RHRB 26D
Zoro #
G109949122
UPC #
197163160457
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in

Details

Item
Exit Device Trim
Material
Metal
Grade
Grade 1
Features
For Rim (8800) and NB8700 Series Devices
Cylinder Type
Sargent LFIC Less Core
Door Handing
Right Hand Reverse
For Use With
ET Lever Control Trim
Finish
Satin Chrome

Description

Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, Sargent LFIC Less Core, W Lever, RHR, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.