
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 60-706 ETL LHRB 26D
Zoro # G209949220
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Sargent LFIC Less Core
Required Door Thickness
1-3/4 in
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Grade
Grade 1
Door Handing
Left Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-706 ETL LHRB 26D
Zoro #
G209949220
UPC #
197163160549
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Cylinder Type
Sargent LFIC Less Core
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Grade
Grade 1
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Material
Brass or Bronze
Finish
Satin Chrome
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Sargent LFIC Less Core, L Lever, LHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.