
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 60-706 ETP RHRB 26D
Zoro # G909949209
product price: $650.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
Cylinder Type
Sargent LFIC Less Core
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Finish
Satin Chrome
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-706 ETP RHRB 26D
Zoro #
G909949209
UPC #
197163160525
Country of Origin
United States
Dimensions
Length
12.5 in
Required Door Thickness
1-3/4 in
Width
4.25 in
Details
Item
Exit Device Trim
Door Handing
Right Hand Reverse
Cylinder Type
Sargent LFIC Less Core
Features
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Finish
Satin Chrome
Material
Metal
For Use With
ET Lever Control Trim
Grade
Grade 1
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Surface Vertical Rod and Mortise 8700, 8900 Series Devices, Sargent LFIC Less Core, P Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.