
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks whe
Mfr # 70-706-8 ETA RHRB 26D
Zoro # G909949179
product price: $658.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Length
12.5 in
Grade
Grade 1
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-706-8 ETA RHRB 26D
Zoro #
G909949179
UPC #
197163158911
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
12.5 in
Width
4.25 in
Details
Item
Exit Device Trim
Grade
Grade 1
For Use With
ET Lever Control Trim
Door Handing
Right Hand Reverse
Material
Metal
Features
For Rim (8800) and NB8700 Series Devices
Cylinder Type
SFIC Prep Less Core
Finish
Satin Chrome
Description
Grade 1 Exit Device Trim, Storeroom Function, Key Unlocks Trim, Trim Retracts Latch/Trim Relocks when Key is Removed, For Rim 8800 and NB8700 Series Devices, SFIC Prep Less Core, A Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.